Buy more than* S$200* and get FREE SHIPPING

  • Dual Arm Protractors

Dual Arm Protractors No.19

3.00 (1)
Item.#
02801942
Mfr.#
No.19
Package Qty.
1PC
Ship pack of
1
36.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Precision (minute)
+/-20
Pole Thickness (mm)
1.2
Body Thickness (mm)
1.2
Weight (g)
110
Material
Stainless steel (SUS420J2)
Pole Length (mm)
204
Measurement Range (degree)
0-180 degree
Minimum Value (degree)
1
Diameter (phi mm)
90
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Measure the angle of the product
3
From Japan
On 2016-08-08 11:49:00
Although this type is used because it is not only this with two pole Threaded portion will be will be broken many times It will should carefully handle, but sometimes would swiftly open, Would not it be a little poor Since the rotating part will take power, we want to strengthen more
This review is about item#2801942.