Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Protractor
  • Protractor
  • Protractor

Protractor No.182

by SK
Item.#
02801951
Mfr.#
No.182
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Precision (minute)
+/-20
Pole Thickness (mm)
1.2
Body Thickness (mm)
1.2
Scale
Through 1degree x 180degree
Material
Stainless steel (SUS420J2)
Pole Length (mm)
204
Measurement Range (degree)
0 - 180
Minimum Value (degree)
1
Diameter (phi mm)
90