Buy more than* S$200* and get FREE SHIPPING

  • Protractor No.19B
  • Protractor No.19B
  • Protractor No.19B

Protractor No.19B No.19B

by SK
Item.#
02802012
Mfr.#
No.19B
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Precision (minute)
+-20
Pole Thickness (mm)
1.2
Body Thickness (mm)
1.2
Diameter (phi mm)
90
Pole Length (mm)
204
Measurement Range (degree)
0-180 degree
Minimum Value (degree)
1
Material
Stainless steel (SUS420J2)