Buy more than* S$200* and get FREE SHIPPING

  • Protractor No.192 90mm

Protractor No.192 90mm 192-90

by SK
Item.#
02802021
Mfr.#
192-90
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Degree
180
Minimum Value (degree)
1
Material
Stainless steel (SUS420J2)
Body Thickness (mm)
1.2
Diameter (phi mm)
90