Buy more than* S$200* and get FREE SHIPPING

  • Protractor No.193

Protractor No.193 phi90

5.00 (2)
Item.#
02802073
Mfr.#
phi90
Package Qty.
1PC
Ship pack of
1
26.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mont on tools and machinery. To measure angle., Mont on tools and machinery. To measure angle., Mont on tools and machinery. To measure angle., Mont on tools and machinery. To measure angle.
Minimum Value (degree)
1
Hole Diameter (phi mm)
5
Material
Stainless None (SUS420J2) baked
Degree
360
Body Thickness (mm)
1.2
Diameter (phi mm)
90+/-0.45
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Timing measurement of engine
5
From Japan
On 2016-02-05 23:07:18
For attachment to the engine, processing even easier, you do not have any problem at all in the sense of use. Price is also affordable. To more than I thought, thick, fluently feeling is no. I did a necessary and sufficient work.
This review is about item#02802091.
Valve timing measurement
5
From Japan
On 2015-09-15 16:59:48
I was able to measure accurately as the thickness was firm and there was no shake
This review is about item#02802091.