Buy more than* S$200* and get FREE SHIPPING

  • Protractor No.193

Protractor No.193 phi120

by SK
5.00 (2)
Item.#
02802082
Mfr.#
phi120
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mont on tools and machinery. To measure angle., Mont on tools and machinery. To measure angle., Mont on tools and machinery. To measure angle., Mont on tools and machinery. To measure angle.
Minimum Value (degree)
1
Hole Diameter (phi mm)
6.5
Material
Stainless None (SUS420J2) baked
Degree
360
Body Thickness (mm)
1.5
Diameter (phi mm)
120
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Engine timing measurement
5
From Japan
On 2016-02-05 23:07:18
For mounting on the engine, it is also easy to process, there is no problem in the use feeling at all. The price is reasonable. It is thicker than I thought, there is no perpeller feeling. It did the necessary and sufficient work.
This review is about item#02802091.
Valve timing measurement
5
From Japan
On 2015-09-15 16:59:48
I was able to measure accurately as the thickness was firm and there was no shake
This review is about item#02802091.