Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Digital Level

Digital Level DP-90

by SK
Item.#
02802186
Mfr.#
DP-90
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Minimum Measurable Value
(Angle view) 0.05degree, (gradient display) 0.1%, (tilt display) 1mm / m
Power
9V angle type battery x 1
Measuring Range
+/-90degree
Material
Aluminum
Pricision
The (read) 0.0degree to 90.0degree = + /-0.02degree
Weight (g)
550
Dimension (mm)
173x68x47mm
Accessories
Soft case manual battery