Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mini Magnetic Base
  • Mini Magnetic Base
  • Mini Magnetic Base

Mini Magnetic Base B-5

by SK
2.00 (1)
Item.#
02802256
Mfr.#
B-5
Package Qty.
1PC
Ship pack of
1
98.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Maximum adsorption force is calculated under the condition of material SS41, bord thickness 100mm or more, surface finish 10S., Maximum adsorption force is calculated under the condition of material SS41, bord thickness 100mm or more, surface finish 10S.
Mounting Hole (mm)
phi6 phi8 stem
Weight (g)
270
Magnet Dimensions (mm)
phi35x32
Adsorption Ability (N)
200
TRUSCO Part Number
377-4856
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Dial gauge attachment
2
From Japan
On 2016-12-13 08:24:08
Since the dial gauge attachment part was not the tip, the degree of freedom did not seem to be as thought. I wanted the gauge attachment chart to be posted as well.
This review is about item#2802256.