Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Base
  • Magnetic Base
  • Magnetic Base

Magnetic Base B-4

by SK
Item.#
02802265
Mfr.#
B-4
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0736
Mounting Hole (mm)
phi6 stem
Type
Long fine movement
Caution
Maximum adsorption force is calculated under the condition of material SS41, bord thickness 100mm or more, surface finish 10S.
Magnet Dimensions (mm)
(Corner) 25x25x 25 (height)
Adsorption Ability (N)
85
TRUSCO Part Number
377-4848
Application
Use as the holder of dial indicator (lever type) in general measurement and machine work sites