Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magnetic Base
  • Magnetic Base
  • Magnetic Base

Magnetic Base B-2

by SK
Item.#
02802274
Mfr.#
B-2
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Maximum adsorption force is calculated under the condition of material SS41, bord thickness 100mm or more, surface finish 10S., Maximum adsorption force is calculated under the condition of material SS41, bord thickness 100mm or more, surface finish 10S.
Magnet Dimensions (mm)
phi25x30
Adsorption Ability (N)
About 80
Material
Alnico magnets
TRUSCO Part Number
377-4821
Purpose
Use as the holder of dial indicator (lever type) in general measurement and machine work sites, Use as the holder of dial indicator (lever type) in general measurement and machine work sites
Mounting Hole (mm)
phi6 stem
Weight (g)
160
Type
Fixed