Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Base
  • Magnetic Base
  • Magnetic Base

Magnetic Base B-3

3.00 (2)
Item.#
02802283
Mfr.#
B-3
Package Qty.
1PC
Ship pack of
1
71.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Maximum adsorption force is calculated under the condition of material SS41, bord thickness 100mm or more, surface finish 10S., Maximum adsorption force is calculated under the condition of material SS41, bord thickness 100mm or more, surface finish 10S.
Magnet Dimensions (mm)
(Square) 25x25x(height) 25
Adsorption Ability (N)
65
Purpose
Use as the holder of dial indicator (lever type) in general measurement and machine work sites, Use as the holder of dial indicator (lever type) in general measurement and machine work sites
Mounting Hole (mm)
phi6 stem
TRUSCO Part Number
377-4830
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Centering of ball screw
5
From Japan
On 2014-10-06 15:02:45
I think that it is better if we can fix the joints a bit more firmly.
This review is about item#02802283.
Pick test attached, used for parallel alignment.
1
From Japan
On 2009-06-14 03:46:55
The magnet is weak. Since the V groove is cut in the center, the installation surface is small and weaker. Although I wanted the B-2 type magnet part, I had no choice but to fail B-3, but it was a failure, it was disappointing.
This review is about item#02802283.