Buy more than* S$200* and get FREE SHIPPING

  • Level Meter

Level Meter -

by SK
2.67 (6)
Item.#
02802432
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For measurement of horizontal, vertical, and angle of inclination
Minimum Value (degree)
1
Dimension (mm)
95x95x30
Measurement Range (degree)
0 - 90
Pricision
+/-0.5 degrees (In case of falling upto to +/-5degree)
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 3
Review Rating: 2.67
6 Customer Reviews
The reviews are automatic translation.
Inspection of angle meter
1
From Japan
On 2015-07-08 10:21:50
Although it was used for inspection and adjustment of the boom angle, it is understood that the display is always different even if it matches the same angle at the same speed, it can be used only as a guide only to the last. Of course, since the concept of goods is intended for use at construction sites and so on, it will not be long if it is said that it is [the usage is different], but until it is noticed it was a wasteful effort.
This review is about item#02802432.
Measure vertical
4
From Japan
On 2015-02-09 08:30:45
Because size is compact, I think that ease of use is pretty good. As a disadvantage, although the magnet is attached, I feel that its magnetic force is a little weak.
This review is about item#02802432.
Inclination of the floor of the house · Pendulum clock vertical / external setting vertical / waste cetera of washing machine
5
From Japan
On 2014-11-19 09:04:03
Since the magnets are attached, the hand opens so that it attracts to the opponent to measure it Conveniently I was convinced the slope I was wondering until now The time adjustment of the cuckoo clock was not fixed so I was in trouble because I was late or delayed The washing machine dances and it gets caught on the legs but it gets caught It has been troubled Solving It is still very useful because it is possible to measure the vertical of various things and put on a bookshelf on the wall
This review is about item#02802432.
Measure verticality
4
From Japan
On 2014-06-05 16:40:45
Easy to use, but a little magnetic force.
This review is about item#02802432.
Pipe angle
1
From Japan
On 2012-08-11 10:48:19
It is too weak to impact
This review is about item#02802432.
C chamfering cutting etc.
1
From Japan
On 2007-10-24 06:37:44
There is breakage of the pendulum support point with a little impact. It is impossible to let it fall. In addition, the weight of the pendulum peels off.
This review is about item#02802432.