Buy more than* S$200* and get FREE SHIPPING

  • Gauge Drill Cutting Edge 118

Gauge Drill Cutting Edge 118 DPG-118

2.00 (1)
Item.#
02802441
Mfr.#
DPG-118
Package Qty.
1PC
Ship pack of
1
9.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Measurement of the angle of the drill cutting edge, Measurement of the angle of the drill cutting edge, Measurement of the angle of the drill cutting edge, Measurement of the angle of the drill cutting edge
Set Angle (Degree)
118
Overall Length (mm)
90
Material
Stainless (SUS4202J2)
Instrumental Error
+/-1.5degree
Weight (g)
10
Thickness (mm)
0.5
Type
Drill edge gauge
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Drill polishing
2
From Japan
On 2012-11-09 20:35:49
There is gloss on the surface and the scale is hard to read. The thickness is also thin and somewhat poor.
This review is about item#02802441.