Buy more than* S$200* and get FREE SHIPPING

  • Drill-tip Gauge

Drill-tip Gauge A type

3.00 (1)
Item.#
02802457
Mfr.#
A type
Package Qty.
1PC
Ship pack of
1
13.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
77x77x(thickness) 1
Type
Drill edge gauge
Material
Stainless (SUS420J2) Chromium plating
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
To measure the tip angle of the drill
3
From Japan
On 2013-05-22 22:09:59
Monotaro bought it thought that the price was cheap, but the same item was sold at the nearby Cainz at 700 yen cheaper than 200 yen. Since Mono was cheap so far, this time it was a failure to buy with price no check. Even if it is 200 yen difference, I bought two pieces, so it is a real loss of 400 yen. Cains is often going, so Caines is the main shop.
This review is about item#02802457.