Buy more than* S$200* and get FREE SHIPPING

  • MEGABU light disk A
  • MEGABU light disk A
  • MEGABU light disk A
  • MEGABU light disk A
  • MEGABU light disk A

MEGABU light disk A MBD10015-A

4.67 (3)
Item.#
02802502
Mfr.#
MBD10015-A
Package Qty.
1Sheet
Ship pack of
1
5.04 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Deburring Rust Removal Removal of scratch Removal of spatter Grinding and polishing of stainless , iron
Maximum Rotation Speed (min-1[r. p.m])
13600
Compatible Tool
Disc grinder
Grain Size
80
Description 2
A whetstone with the same granularity can carry out work comparison with a clean finish Excellent safety.
Number of Blades
72
Hole Diameter (phi mm)
15
Diameter (phi mm)
100
Abrasive Material
A(Aluminum)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
During painting work, machine maintenance
4
From Japan
On 2017-02-27 14:40:09
I often use it, but the reduction is fast, I want a little more price and possession.
This review is about item#2802502.
Product cutting
5
From Japan
On 2015-09-03 15:24:03
We are less expensive than the products we used to date and we are satisfied with the quality of our products
This review is about item#02802502.
For roughing of stainless steel welding
5
From Japan
On 2014-10-28 15:18:07
I have purchased regularly. Even though it is a maker's item, the price is cheaper than the others, so I like it.
This review is about item#02802527.