Buy more than* S$200* and get FREE SHIPPING

  • MEGABU light disk A
  • MEGABU light disk A
  • MEGABU light disk A
  • MEGABU light disk A
  • MEGABU light disk A

MEGABU light disk A MBD10015-A

5.00 (2)
Item.#
02802527
Mfr.#
MBD10015-A
Package Qty.
1Sheet
Ship pack of
1
4.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Deburring Rust Removal Removal of scratch Removal of spatter Grinding and polishing of stainless , iron
Maximum Rotation Speed (min-1[r. p.m])
13600
Compatible Tool
Disc Grinder
Abrasive Material
A (alumina)
Description 2
A whetstone with the same granularity can carry out work comparison with a clean finish Excellent safety
Number of Blades
72
Hole Diameter (phi mm)
15
Diameter (phi mm)
100
Grain Size
120
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Product cutting
5
From Japan
On 2015-09-03 15:24:03
We also will be satisfied with our quality of product than a cheap product that has been used until now
This review is about item#02802502.
The roughing of stainless steel welding
5
From Japan
On 2014-10-28 15:18:07
Stay to buy regularly. Even though manufacturers products, because the cheaper price than elsewhere, will stay like it.
This review is about item#02802527.