Buy more than* S$200* and get FREE SHIPPING

  • Offset handle

Offset handle 301

Item.#
02802545
Mfr.#
301
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
12.7[1/2]
Overall Length (mm)
275
Plug Angle (mm)
12.7
TRUSCO Part Number
122-1035