Buy more than* S$200* and get FREE SHIPPING

  • Scotch Brite Nylon Scourer
  • Scotch Brite Nylon Scourer
  • Scotch Brite Nylon Scourer
  • Scotch Brite Nylon Scourer

Scotch Brite Nylon Scourer A-12

4.71 (7)
Item.#
02802721
Mfr.#
A-12
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Now we ship to...
...see all
Item Feature
Purpose
For burnt deposits and dirt of pan or iron frying pan .
Color
Green
Material
Nylon nonwoven fabric
TRUSCO Part Number
003-3219
Weight (g)
19
Dimension (mm)
230x150x8
Description 2
Removes stubborn dirt quickly.
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Machine cleaning
5
From Japan
On 2014-09-05 23:32:56
Ease of use, clean effect is good, we will continue to use it.
This review is about item#02802721.
Part polish
5
From Japan
On 2014-09-04 15:30:40
I use it for a long time. Because it is not put in the retail store, it is saved by being handled here. We will place an order as soon as it is gone.
This review is about item#02802721.
Brush the kitchen sink Dirt the floor with the pretreatment before painting the wax on the floor
3
From Japan
On 2014-01-15 09:59:52
Since the use is kitchen and floor, it is good that you can cut it to the size you like and use it
This review is about item#02802721.
Dirt, rust remover
5
From Japan
On 2013-08-27 13:58:19
I can also remove persistent dirt cleanly.
This review is about item#02802721.
I polish the pot in a confectionary shop
5
From Japan
On 2013-06-02 14:46:22
In the image I thought it might be with something sold in drugstore or something, but I was surprised to arrive! The price is about twice this price, the work ends much earlier. Thank you very much.
This review is about item#02802721.
Metallic polish.
5
From Japan
On 2011-08-30 12:56:11
There are similar products, but it is the best.
This review is about item#02802721.
Rust removal of hydraulic products
5
From Japan
On 2010-01-21 11:41:06
We also have other nylon scoops on hand, but this nylon scrub will decrease only. It is saved because price is cheaper than buying at home center.
This review is about item#02802721.