Buy more than* S$200* and get FREE SHIPPING

  • Fine 2-way cock

Fine 2-way cock 000-22-96-03

4.27 (11)
Item.#
02804532
Mfr.#
000-22-96-03
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Withstanding Pressure (MPa)
Water pressure (0.09807MPa)
Inner Diameter (phi mm)
10.7
TRUSCO Part Number
330-3454
Outside Diameter L (phi x mm)
13x80
Material
MAIN BODY / LLDPE, COCK / PP
TGK Product Number
000-22-96-03
Customer Reviews
5 star 5
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.27
11 Customer Reviews
The reviews are automatic translation.
Watering of the plants
5
From Japan
On 2017-08-06 17:40:52
Especially there are no problems, we can achieve our purpose. The packaging was also solid enough to be enough. It was delivered promptly.
This review is about item#2804514.
, During machine maintenance
4
From Japan
On 2017-05-25 20:25:12
The goods arrive quickly from the order and the packing method is also gentle. I will also use it.
This review is about item#2804523.
Stopcap for syringe barrel
4
From Japan
On 2017-03-16 14:57:52
I'd like to use it again because it is reasonable in size and usage, cost performance is also high.
This review is about item#2804514.
Concatenation of hose
5
From Japan
On 2017-02-09 14:40:40
In addition to being firm, it was good, I will also buy
This review is about item#2804532.
Used for supplementing distilled water
5
From Japan
On 2016-08-05 09:26:12
Tigers Polymer Silicone tube 7 mm × 10 mm × 4 m used as a set. It can be used with exactly good size.
This review is about item#02804523.
Stop valve for outside air release for piping filter part
3
From Japan
On 2016-04-15 18:02:35
Plastic valves are good because they are somewhat corrosive liquids
This review is about item#02804523.
Equipment for hydroponic cultivation
5
From Japan
On 2016-04-04 18:33:04
It was used as a cock of a liquid fertilizer mixing apparatus of tomato's hydroponic culture, but it is inexpensive and very appreciated.
This review is about item#02804514.
Making teaching materials
3
From Japan
On 2015-06-05 21:18:27
I purchased it for trial at Dame Moto trying to use it for a valve at a place slightly higher than the atmospheric pressure, but when the cock was operated the air leaked out. Because it is not a substitute for stopcock, those who are being examined are cautious.
This review is about item#02804523.
Used between hoses
4
From Japan
On 2015-01-20 14:24:05
It can be used normally. It's better if the total length is shorter
This review is about item#02804532.
For adjusting flow rate from drip container
4
From Japan
On 2014-08-05 14:29:36
I purchased it because it is less expensive than metal. I see how it can be used for a long time.
This review is about item#02804523.