Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • FT LDPE Emboss Gloves, 100pcs

FT LDPE Emboss Gloves, 100pcs 000-23-75-05

Item.#
02804627
Mfr.#
000-23-75-05
Package Qty.
1Box(100Sheet)
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Middle Finger Length (cm)
8.5+/-0.3
Thickness (mm)
About 0.028
Around Palms (cm)
24.6+/-0.6
TGK Product Number
000-23-75-05
Overall Length (cm)
28+/-1
Material
LDPE embossing
Size
S