|
FT LDPE Emboss Gloves, 100pcs 000-23-75-06
- Item.#
- 02804636
- Mfr.#
- 000-23-75-06
- Package Qty.
- 1Box(100Sheet)
- Ship pack of
- 1
Item Feature
- Middle Finger Length (cm)
- 8.5+/-0.3
- Thickness (mm)
- About 0.028
- Length (mm)
- 280
- Around Palms (cm)
- 25+/-0.6
- TGK Product Number
- 000-23-75-06
- Overall Length (cm)
- 28+/-1
- Material
- LDPE embossing
- Specification
- Material: LDPE embossing made
- Size
- M
|
Customers Who Viewed This Item Also Viewed