Buy more than* S$200* and get FREE SHIPPING

  • FT LDPE Emboss Gloves, 100pcs

FT LDPE Emboss Gloves, 100pcs 000-23-75-07

Item.#
02804645
Mfr.#
000-23-75-07
Package Qty.
1Box(100Sheet)
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Middle Finger Length (cm)
8.5+/-0.3
Thickness (mm)
About 0.028
Specification
Material: LDPE embossing made
Size
L
Length (mm)
280
Overall Length (cm)
28+/-1
Material
LDPE embossing
Around Palms (cm)
28+/-0.6
TGK Product Number
000-23-75-07