Buy more than* S$200* and get FREE SHIPPING

  • FT Latex Gloves M, 100pcs

FT Latex Gloves M, 100pcs 000-23-75-08

Item.#
02804654
Mfr.#
000-23-75-08
Package Qty.
1Box(100Sheet)
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Semiconductor and medical related
Quantity (Sheet)
100
Middle Finger Length (cm)
7+/-1
TGK Product Number
000-23-75-08
Specification
For both left and right, powder-free
Overall Length (cm)
24
Material
Natural rubber latex
Size
S
Around Palms (cm)
16.6+/-1