Buy more than* S$200* and get FREE SHIPPING

  • FT Latex Gloves M, 100pcs

FT Latex Gloves M, 100pcs 000-23-75-09

Item.#
02804663
Mfr.#
000-23-75-09
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Semiconductor and medical related
Quantity (Sheet)
100
Middle Finger Length (cm)
7.5+/-1
TGK Product Number
000-23-75-09
Around Palms (cm)
19+/-1
Overall Length (cm)
24
Material
Natural rubber latex
Size
M
Length (mm)
240
Specification
Applications: semiconductor, health care, left and right combined, powder-free, material: natural rubber latex