Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • FT Latex Gloves M, 100pcs

FT Latex Gloves M, 100pcs 000-23-75-10

Item.#
02804672
Mfr.#
000-23-75-10
Package Qty.
1Box(100Sheet)
Ship pack of
1
48.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Semiconductor and medical related
Quantity (Sheet)
100
TGK Product Number
000-23-75-10
Middle Finger Length (cm)
8+/-1
Specification
For both left and right, powder-free
Overall Length (cm)
24
Material
Natural rubber latex
Around Palms (cm)
21.2+/-1
Size
L