Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • FT Latex Gloves Long

FT Latex Gloves Long 000-23-75-15

1.00 (1)
Item.#
02804697
Mfr.#
000-23-75-15
Package Qty.
1Box(100Sheet)
Ship pack of
1
65.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Overall Length (cm)
30
Material
Natural rubber latex
Palm Width (cm)
9.5
Type
Powder-free, right and left combined
Quantity (Sheet)
100
TGK Product Number
000-23-75-15
Middle Finger Length (cm)
7.8
Size
M
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Kneading of resin containing carbon etc.
1
From Japan
On 2008-11-26 09:49:15
I have been using it for the same work for more than 3 years but the material of the gloves has changed within the past half year. The fingertips will stretch quickly.
This review is about item#02804697.