Buy more than* S$200* and get FREE SHIPPING

  • FT Latex Gloves Long

FT Latex Gloves Long 000-23-75-16

1.00 (1)
Item.#
02804706
Mfr.#
000-23-75-16
Package Qty.
1Box(100Sheet)
Ship pack of
1
66.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Overall Length (cm)
30
Material
Natural rubber latex
Length (mm)
300
Purpose
Semiconductor and medical related
Middle Finger Length (cm)
8.0
Specification
Applications: semiconductor, health care, left and right combined, powder-free, material: natural rubber latex
Quantity (Sheet)
100
Size
L
TGK Product Number
000-23-75-16
Palm Width (cm)
10.6
Type
Powder-free, combined left and right
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Kneading of resin containing carbon etc.
1
From Japan
On 2008-11-26 09:49:15
I have been using it for the same work for more than 3 years but the material of the gloves has changed within the past half year. The fingertips will stretch quickly.
This review is about item#02804697.