Buy more than* S$200* and get FREE SHIPPING

  • FT Non-Slip Gloves

FT Non-Slip Gloves 000-23-75-20

Item.#
02804742
Mfr.#
000-23-75-20
Package Qty.
1Box(100Sheet)
Ship pack of
1
59.62 SGD
ADD TO CART
Shipped after 2017-08-29
Now we ship to...
...see all
Item Feature
Purpose
Semiconductor related
Quantity (Sheet)
100
Around Palms (cm)
16.6
Size
S
Specification
For left and right use
Overall Length (cm)
24
Thickness (mm)
0.17
Middle Finger Length (cm)
7.6
TGK Product Number
000-23-75-20