Buy more than* S$200* and get FREE SHIPPING

  • FT Non-Slip Gloves

FT Non-Slip Gloves 000-23-75-21

Item.#
02804751
Mfr.#
000-23-75-21
Package Qty.
1Box(100Sheet)
Ship pack of
1
59.63 SGD
ADD TO CART
Shipped after 2017-06-30
Now we ship to...
...see all
Item Feature
Purpose
Semiconductor related
Quantity (Sheet)
100
Around Palms (cm)
19.0
Size
M
Specification
For left and right use
Overall Length (cm)
24
Thickness (mm)
0.17
Middle Finger Length (cm)
8.0
TGK Product Number
000-23-75-21