Buy more than* S$200* and get FREE SHIPPING

  • FT Non-Slip Gloves

FT Non-Slip Gloves 000-23-75-22

Item.#
02804767
Mfr.#
000-23-75-22
Package Qty.
1Box(100Sheet)
Ship pack of
1
59.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Semiconductor related
Quantity (Sheet)
100
Around Palms (cm)
21.2
Size
L
Specification
Left and right combined use
Overall Length (cm)
24
Thickness (mm)
0.17
Middle Finger Length (cm)
8.2
TGK Product Number
000-23-75-22