Buy more than* S$200* and get FREE SHIPPING

  • Container With Divider

Container With Divider TCC

3.00 (1)
Item.#
02804907
Mfr.#
TCC
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Body only. Partition board is not included.
Outside Dimension (mm)
400x280x125H
Material
PP (polypropylene)
usable inner dimension
369x248x110
Color
Transparency
TGK Product Number
000-56-93-01
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Storage of air fittings
3
From Japan
On 2010-09-24 21:49:37
This price is high only with containers which you want the display to be sold separately as a price with dividers
This review is about item#02804907.