Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Container TCC Partition

Container TCC Partition TCPS1C

1.00 (1)
Item.#
02804934
Mfr.#
TCPS1C
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Not set product.
Model Number
TCPS1C
Height (mm)
75
Width (mm)
246
TGK Product Number
000-56-93-12
Color
Transparency
Type
Horizontal partition (small)
Thickness (mm)
About 4.5
Material
PP (polypropylene)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Storage of air fittings
1
From Japan
On 2010-09-24 21:45:33
Looking at the picture looks like a set, but one plastic plate is very expensive, as it looks like a set, it is confusing because it looks like a set, lacking explanation
This review is about item#02804934.