Buy more than* S$200* and get FREE SHIPPING

  • Container Partition Board

Container Partition Board TC-S

Item.#
02804952
Mfr.#
TC-S
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Material
PP (polypropylene)
Width (mm)
145
Model
TC-S (small)
Height (mm)
75
Type
Horizontal partition
TGK Product Number
000-56-93-15