Buy more than* S$200* and get FREE SHIPPING

  • Fine Stirrer

Fine Stirrer 007-17-33-11

3.00 (1)
Item.#
02805695
Mfr.#
007-17-33-11
Package Qty.
1Bag(11PC)
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
Fluorine resin (PTFE)
Length (mm)
10
Diameter (phi mm)
4
TGK Product Number
007-17-33-11
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For laboratory use
3
From Japan
On 2016-10-14 16:12:50
I purchased it for stirring in the experiment I think that it is good for quality
This review is about item#2805731.