Buy more than* S$200* and get FREE SHIPPING

  • Fine Stirrer

Fine Stirrer 007-17-33-12

3.00 (1)
Item.#
02805704
Mfr.#
007-17-33-12
Package Qty.
1Bag(11PC)
Ship pack of
1
22.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Fluorine resin (PTFE)
Length (mm)
15
Diameter (phi mm)
5
TGK Product Number
007-17-33-12
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Laboratory
3
From Japan
On 2016-10-14 16:12:50
We think quality manner to be that was purchased in order to stirred at experiment
This review is about item#2805731.