Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Fine Stirrer

Fine Stirrer 007-17-33-15

3.00 (1)
Item.#
02805731
Mfr.#
007-17-33-15
Package Qty.
1Bag(11PC)
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Material
Fluorine resin (PTFE)
Length (mm)
30
Diameter (phi mm)
8
TGK Product Number
007-17-33-15
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For laboratory use
3
From Japan
On 2016-10-14 16:12:50
I purchased it for stirring in the experiment I think that it is good for quality
This review is about item#2805731.