Buy more than* S$200* and get FREE SHIPPING

  • Stirring Bar, Barbell Shaped

Stirring Bar, Barbell Shaped 007-17-35-01

5.00 (1)
Item.#
02806124
Mfr.#
007-17-35-01
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Dimensions (phi mm)
9,20
Height (mm)
35
Material
PTFE coating
TGK Product Number
007-17-35-01
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dissolution of polymeric material with high viscosity
5
From Japan
On 2009-09-24 09:03:25
The highly viscous solution can be stirred more efficiently than other types of stirrers. It is convenient if there is a dedicated hanger that can recover the attached solution by natural falling.
This review is about item#02806124.