Buy more than* S$200* and get FREE SHIPPING

  • Stirring Bar, Barbell Shaped

Stirring Bar, Barbell Shaped 007-17-35-02

5.00 (1)
Item.#
02806133
Mfr.#
007-17-35-02
Package Qty.
1PC
Ship pack of
1
13.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (phi mm)
9,20
Height (mm)
55
Material
PTFE coating
TGK Product Number
007-17-35-02
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dissolution of the polymer material viscosity is high
5
From Japan
On 2009-09-24 09:03:25
Efficient high viscosity solution than other types of stirrer can be stirred. Attached solution useful if there is a private hanger, such as can be recovered in a free fall.
This review is about item#02806124.