Buy more than* S$200* and get FREE SHIPPING

  • Solvent Dispenser Bottles

Solvent Dispenser Bottles 35312

1.00 (1)
Item.#
02806307
Mfr.#
35312
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Body / PE (polyethylene resin), head / SUS303
Capacity (mL)
About 237
TGK Product Number
009-22-24-01
Capacity (ounce)
8
Dimension (mm)
56.5 x 56.5 x 128.5
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
I put in ethanol and move and use it
1
From Japan
On 2014-07-12 23:37:27
Although it is written that it will not leak, there is a leakage of dada 100 yen The product of the shop will not leak, it will not be usable
This review is about item#02806316.