Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Solvent Dispenser Bottles

Solvent Dispenser Bottles 35309

1.00 (1)
Item.#
02806316
Mfr.#
35309
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Material
Body / PE (polyethylene resin), head / SUS303
Capacity (mL)
About 177
TGK Product Number
009-22-24-02
Capacity (ounce)
6
Dimension (mm)
54.7 x 54.7 x 108
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
I put in ethanol and move and use it
1
From Japan
On 2014-07-12 23:37:27
Although it is written that it will not leak, there is a leakage of dada 100 yen The product of the shop will not leak, it will not be usable
This review is about item#02806316.