Buy more than* S$200* and get FREE SHIPPING

  • Antistatic Latex Finger Cots

Antistatic Latex Finger Cots 018-23-75-01

2.50 (2)
Item.#
02807296
Mfr.#
018-23-75-01
Package Qty.
1Bag(500PC)
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Model Number
EX-STATIC
Material
Natural rubber latex
Length (mm)
70mm (with edge)
Inner Diameter (phi mm)
15.3
Thickness (mm)
About 0.11
Size
S
TGK Product Number
018-23-75-01
Diameter (phi mm)
15.3
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Film processing
3
From Japan
On 2013-01-24 16:17:22
It is cheap and easy to use, but easy to break.
This review is about item#02807305.
Inside inspection of screws
2
From Japan
On 2011-02-04 14:10:54
It is hard to insert because the powder that is easy to insert inside the sack is not attached. There is no problem with thickness. I bought it anyway but it is not used.
This review is about item#02807296.