Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Antistatic Latex Finger Cots
  • Antistatic Latex Finger Cots
  • Antistatic Latex Finger Cots

Antistatic Latex Finger Cots 018-23-75-02

2.50 (2)
Item.#
02807305
Mfr.#
018-23-75-02
Package Qty.
1Bag(500PC)
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Model Number
EX-STATIC
Material
Natural rubber latex
Length (mm)
70 mm (with edge)
Inner Diameter (phi mm)
16.8
Specification
Material: Natural rubber latex , thickness: about 0.11 mm / length: 7 cm (with edge)
Thickness (mm)
About 0.11
Size
M
TGK Product Number
018-23-75-02
Diameter (phi mm)
16.8
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Film processing
3
From Japan
On 2013-01-24 16:17:22
It is cheap and easy to use, but easy to break.
This review is about item#02807305.
Inside inspection of screws
2
From Japan
On 2011-02-04 14:10:54
It is hard to insert because the powder that is easy to insert inside the sack is not attached. There is no problem with thickness. I bought it anyway but it is not used.
This review is about item#02807296.