Buy more than* S$200* and get FREE SHIPPING

  • Antistatic Latex Finger Cots
  • Antistatic Latex Finger Cots
  • Antistatic Latex Finger Cots

Antistatic Latex Finger Cots 018-23-75-03

2.50 (2)
Item.#
02807314
Mfr.#
018-23-75-03
Package Qty.
1Bag(500PC)
Ship pack of
1
22.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Model Number
EX-STATIC
Material
Natural rubber latex
Inner Diameter (phi mm)
18.5
Size
L
Specification
Material: Natural rubber latex , thickness: about 0.11 mm / length: 7 cm (with edge)
Thickness (mm)
About 0.11
TGK Product Number
018-23-75-03
Diameter (phi mm)
18.5
Length (mm)
70 mm (with edge)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Film processing
3
From Japan
On 2013-01-24 16:17:22
It is cheap and easy to use, but easy to break.
This review is about item#02807305.
Inside inspection of screws
2
From Japan
On 2011-02-04 14:10:54
It is hard to insert because the powder that is easy to insert inside the sack is not attached. There is no problem with thickness. I bought it anyway but it is not used.
This review is about item#02807296.