Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pipette Dropper Red

Pipette Dropper Red -

5.00 (1)
Item.#
02808863
Mfr.#
-
Package Qty.
1Bag(10PC)
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
5
Material
Rubber
Capacity (mL)
For 10 mL
TGK Product Number
023-23-02-14
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For cleaning for changing the fountain pen ink
5
From Japan
On 2017-08-16 16:07:00
Because I was looking for this item, I am satisfied unconditionally. It's thick, so it's strong.
This review is about item#2808854.