Buy more than* S$200* and get FREE SHIPPING

  • Silicone Tube Plugs

Silicone Tube Plugs No.5-7

5.00 (1)
Item.#
02809441
Mfr.#
No.5-7
Package Qty.
1Bag(20PC)
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Upper Diameter (phi mm)
25
Operating Temperature Range (deg C)
-60 To + 200
Color
White
Lower Diameter (phi mm)
19
Height (mm)
30
TGK Product Number
047-17-23-05
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it as a ball of "air gun" in the science classroom.
5
From Japan
On 2013-09-24 15:50:22
Although it is a high-quality one for research, it is used for a playing tool. I frequently use newspapers and potatoes that are wet as balls of air guns, but the surroundings become unclean. Although this line is expensive, it is soft, color is also beautiful and very good.
This review is about item#02809597.