Buy more than* S$200* and get FREE SHIPPING

  • Silicone Tube Plugs

Silicone Tube Plugs No.24-26

5.00 (1)
Item.#
02809527
Mfr.#
No.24-26
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
26.21 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Height (mm)
52
TGK Product Number
047-17-23-13
Lower Diameter (phi mm)
65
Color
White
Upper Diameter (phi mm)
77
Operating Temperature Range (deg C)
-60 To + 200
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I'm using as a ball of "air gun" in science classroom.
5
From Japan
On 2013-09-24 15:50:22
Thing high-quality for research, but uses the plaything. Often use newspaper and potatoes wet as a ball of air gun, but you or around you become messy. This line is is high price, soft, color also beautiful is very good.
This review is about item#02809597.