Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Silicone Tube Plugs

Silicone Tube Plugs No.40-41

5.00 (1)
Item.#
02809755
Mfr.#
No.40-41
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
85.02 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
TGK Product Number
047-17-23-38
Lower Diameter (phi mm)
116
Height (mm)
52
Upper Diameter (phi mm)
128
Operating Temperature Range (deg C)
-60 To + 200
Color
Yellow
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I'm using as a ball of "air gun" in science classroom.
5
From Japan
On 2013-09-24 15:50:22
Thing high-quality for research, but uses the plaything. Often use newspaper and potatoes wet as a ball of air gun, but you or around you become messy. This line is is high price, soft, color also beautiful is very good.
This review is about item#02809597.