Buy more than* S$200* and get FREE SHIPPING

  • Heat Gun Plajet mini PJ-216A

Heat Gun Plajet mini PJ-216A PJ-216A

Item.#
02812022
Mfr.#
PJ-216A
Package Qty.
1PC
Ship pack of
1
379.99 SGD
ADD TO CART
Shipped after 2018-06-04
Now we ship to...
...see all
Item Feature
Wind Speed (m/min)
290
Warm Air Temperature (deg C)
600
Power Consumption (W)
1200
Cycle(Hz)
50/60
Dimension (mm)
96x280x96
Air Capacity (m3/min)
0.14
Switch
3-step change (off-cold air, hot air)
Power (V)
100
Weight (g)
1200
TGK Product Number
053-58-13-02