Buy more than* S$200* and get FREE SHIPPING

  • Fine DC Stirrer

Fine DC Stirrer G-1

5.00 (1)
Item.#
02812056
Mfr.#
G-1
Package Qty.
1PC
Ship pack of
1
98.43 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Outer Diameter (mm)
80x90x65
Plate Size (mm)
75x85
Power
D battery (1.5V), 1 piece
Weight (g)
176 (270 if battery is included)
Stirring Capacity (mL)
100
Motor Type
DC type
Revolution (min-1[r.p.m])
about 450 (Slow) / about 600 (Medium) / about 900 (Fast)
TGK Product Number
054-63-09-10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Science experiment class at elementary school (NPO's educational project)
5
From Japan
On 2014-11-26 14:23:21
Since it usually has 8 groups, we do experiment classes for about 30 people, so it is easy to use a battery formula that does not require a cord. In the case of purchasing more than one unit, there is a discount.
This review is about item#02812056.