Buy more than* S$200* and get FREE SHIPPING

  • Wire Brush

Wire Brush K-1

4.00 (1)
Item.#
02814174
Mfr.#
K-1
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Model Number
K-1
TGK Product Number
089-52-19-01, 089-52-19-01
Brush
One line
Wire Diameter (phi mm)
0.3, 0.3
Purpose
For the washing of instruments and machines., For the washing of instruments and machines.
Overall Length (mm)
270, 270
Caution
Colors may vary depending on the lot.
Material (Handle Part)
Metal
Type
Wire line
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of metal products.
4
From Japan
On 2008-05-21 16:37:59
I used it a lot but this product is easiest to use. I want you to lower the price a little more.
This review is about item#02814192.